G3 - 1/2-1IN Armored Wire Clamp

Nsi

  • $24.44 (Each)
  • $24.44 (Each)

  • $488.80 (Per 20)
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
G3
Manufacturer
Nsi
Manufacturer's Part Number
G-3
Description
1/2-1IN Armored Wire Clamp
The Nsi G-3 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1/2" to 1" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit O
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010148 / 6623810101480 / 00662381010148
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.44 (Each)
Standard Packaging
$488.80 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
44
Resources
Images
 
 
G3 - Small Image
 
G3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
1 View Store
These alternate items can be purchased instead of G3.
Jump To:

Cross Referenced

These items are similar to G3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11HD4/0DB Burndy 00781810347751
G 3 Greaves n/a
G3 Greaves 00784491302002
91690 Morris 00601986916905
G-3 NSi Industries 00662381010148
G-3-BS NSi Industries n/a
G-3 Thomas & Betts 00783786800650
HG 3 Thomas & Betts n/a
HG 3 BS Thomas & Betts n/a
JA Thomas & Betts 00783786801169
GCA10004B O-Z Gedney 00783126239058
KW 1 Penn-Union 00785037439107
BJAB Thomas & Betts n/a
JA1/2 WEAVER n/a
C-11JA Burndy n/a

* All prices subject to change.

Begin Live Chat