G40 - 4/0 Armored Wire Adaptor

Nsi

  • $20.80 (Each)
  • $20.80 (Each)

  • $520.00 (Per 25)

  • $2,080.02 (Per 100)
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
G40
Manufacturer
Nsi
Manufacturer's Part Number
G-40
Description
4/0 Armored Wire Adaptor
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381011459 / 6623810114596 / 00662381011459
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.80 (Each)
Carton
$520.00 (Per 25)
Standard Packaging
$2,080.02 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
185
Resources
Images
 
 
G40 - Small Image
 
G40 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G40.
Jump To:

Cross Referenced

These items are similar to G40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G40 Greaves 00784491306802
G-40 NSi Industries 00662381011459

* All prices subject to change.

Begin Live Chat