GBC210 - 10CKT Isol Ground Bar

Nsi

  • $60.08 (Each)
  • $60.08 (Each)

  • $180.24 (Per 3)
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
GBC210
Manufacturer
Nsi
Manufacturer's Part Number
GBC2-10
Description
10CKT Isol Ground Bar
The Nsi GBC2-10 Copper Isolated Ground Bar Mounts Onto Most Surfaces Using The High-Strength Glass-Filler Polyester Base, Then Fits Up to 10 Copper Cables In The 2 to 14 Awg Size Range. The High-Conductivity Copper Body Is Rated For Use With Copper Wiring and Forms Reliable Connections Using The Simple Tightening Screw Lug Design. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381010735 / 6623810107352 / 00662381010735
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.08 (Each)
Standard Packaging
$180.24 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Images
 
 
GBC210 - Small Image
 
GBC210 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Distribution Centers

Location Stock Available
DFW RDC
11 View Store
Tyler
1 View Store

M-Z

Location Stock Available
West Dallas
1 View Store

* All prices subject to change.

Begin Live Chat