GCA1 - 1/2-1" Alum Ground Clamp

Nsi

  • $12.78 (Each)
  • $12.78 (Each)

  • $319.44 (Per 25)

  • $1,277.76 (Per 100)
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
GCA1
Manufacturer
Nsi
Manufacturer's Part Number
GCA-1
Description
1/2-1" Alum Ground Clamp
The Nsi Gca-1 Aluminum Ground Clamp For 1/0 - 14 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 1/2" to 1" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—ST
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010001 / 6623810100018 / 00662381010001
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Carton
$12.78 (Each)
Standard Packaging
$319.44 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
612
Resources
Images
 
 
GCA1 - Small Image
 
GCA1 - Large Image
Tech Bulletins
 
 
GCA1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 612

Location search:

A-L

Location Stock Available
Doraville
9 View Store

M-Z

Location Stock Available
Newnan
9 View Store
These alternate items can be purchased instead of GCA1.
Jump To:

Similar Items

Similar items are close alternatives to GCA1, though they may not be 100% alike.

Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Size...
  • MFR Part #: AGC-1
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($646.53) ·
AGC1 - Ilsco Corporation

Check local availability

Total Availability: In Stock

Book Price

$25.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GCA1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-1 Anderson n/a
GC15A Anderson n/a
GC15A Burndy 781810240007
GC1 CMC n/a
GAC1 Greaves 784491308103
GC1 Hubbell Power Systems n/a
GC1 Ideal Industries n/a
87-560 Ideal Industries n/a
GC-1 Ideal Industries n/a
AGC-1 ILSCO 00783669000603
90633 Morris 00601986906333
GCA-1 NSi Industries 662381010001
GCA1 NSi Industries 00662381010001
GC-15A-Q Panduit 74983451371
GCA1-Q Panduit n/a
GC-1 Penn-Union 785037205009
GC1 PU n/a
AJ Thomas & Betts 783786802975
BJ-1 Thomas & Betts 00783786612307
BJ1 Thomas & Betts 78378661230

* All prices subject to change.

Begin Live Chat