GCA2 - 1-1/4 - 2" Alum Ground Clamp

Nsi

  • $21.78 (Each)
  • $21.78 (Each)

  • $217.79 (Per 10)

  • $2,177.87 (Per 100)
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
GCA2
Manufacturer
Nsi
Manufacturer's Part Number
GCA-2
Description
1-1/4 - 2" Alum Ground Clamp
Ground Clamp, 3.76 In Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 In Overall Width, 2.93 In Overall Height, 1-1/4 to 2 In Ips Size, #6 Awg to 250 MCM Conductor Size, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010018 / 6623810100186 / 00662381010018
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.78 (Each)
Carton
$217.79 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,033
Resources
Images
 
 
GCA2 - Small Image
 
GCA2 - Large Image
 
GCA2 - Large Image
Tech Bulletins
 
 
GCA2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GCA2.
Jump To:

Similar Items

Similar items are close alternatives to GCA2, though they may not be 100% alike.

Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2I...
  • MFR Part #: AGC-2
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($774.71) ·
AGC2 - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$77.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GCA2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC18A Burndy 00781810240014
AGC-2 ILSCO 00783669000627
GCA-2 NSi Industries 00662381010018
GCA2 NSi Industries 66238101001
GC-18A-X Panduit 00074983451388
GC-2 Penn-Union 00785037205054
AJ-2 Thomas & Betts 00783786802982
AJ2 Thomas & Betts 78378680298

* All prices subject to change.

Begin Live Chat