GL238 - #2 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $6.59 (Each)
  • $6.59 (Each)

  • $658.91 (Per 100)
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
GL238
Manufacturer
Nsi
Manufacturer's Part Number
GL238
Description
#2 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036056 / 6623810360566 / 00662381036056
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.59 (Each)
Carton
$6.59 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
661
Resources
Images
 
 
GL238 - Small Image
 
GL238 - Large Image
Other Links
 
 
GL238 - Other
Tech Bulletins
 
 
GL238 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat