GRC100H - 1" 1/0 STRD Sil BRZ GRND Clamp

Nsi

  • $31.97 (Each)
  • $31.97 (Each)

  • $319.68 (Per 10)

  • $3,196.77 (Per 100)
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
GRC100H
Manufacturer
Nsi
Manufacturer's Part Number
GRC-100H
Description
1" 1/0 STRD Sil BRZ GRND Clamp
We Built The Nsi GRC-100H Heavy Duty Silicon Bronze 1" Ground Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon Bronze For Maximum Strength, and The Clamp Is Ul-Listed For Direct Burial In Earth or Concrete. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010575 / 6623810105754 / 00662381010575
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.97 (Each)
Carton
$319.68 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
195
Resources
Images
 
 
GRC100H - Small Image
 
GRC100H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GRC100H.
Jump To:

Cross Referenced

These items are similar to GRC100H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G100 Greaves 00784491270400
HDC1 nVent-Thermal Management 00782856305910
GRC100H NSi Industries 00662381010575
CAB 5 Penn-Union 00785037260190
JAB1H Thomas & Betts 00783786802883

* All prices subject to change.

Begin Live Chat