GRP840 - 8" 40LB Natural CBL Tie

Nsi

  • $8.81 (Per 100)
  • $0.09 (Each)

  • $8.81 (Per 100)
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
GRP840
Manufacturer
Nsi
Manufacturer's Part Number
GRP-840
Description
8" 40LB Natural CBL Tie
The Powergrp GRP-840 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 8€ Long, With 40LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 8€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and 2.09€ (53MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009128 / 6623810091286 / 00662381009128
Weight per unit
0.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$0.09 (Each)
Standard Packaging
$8.81 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
GRP840 - Small Image
 
GRP840 - Large Image
 
GRP840 - Large Image
Attachments
 
 
GRP840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0