GRPSB14120B - 14" 120LB BLK STL Barb CBL Tie

Powergrp

  • $9.81 (Per 50)
  • $0.20 (Each)

  • $9.81 (Per 50)

  • $19.61 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPSB14120B
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-SB14120B
Description
14" 120LB BLK STL Barb CBL Tie
Nsi GRP-SB14120B CBL BLK STL Barb 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997869 / 00662381997869
Weight per unit
0
Price & Packaging
Minimum Order Quantity
50
Unit
$0.20 (Each)
Carton
$0.20 (Each)
Standard Packaging
$9.80 (Per 50)
Stock Availability
Gilbert
0
Phoenix
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14" 120LB BLK STL BARB CBL TIE
Long Description
NSI GRP-SB14120B Cbl BLK Stl Barb 1
Product Type
CBL BLK STL Barb 14 In 120LB (50 Ea)
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-SB14120B
GTIN
00662381997869
UPC
662381997869
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
50
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat