IPCS5040 - Pierce Conn 500-350 Main

Nsi

  • $150.88 (Each)
  • $150.88 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPCS5040
Manufacturer
Nsi
Manufacturer's Part Number
IPCS5040
Description
Pierce Conn 500-350 Main
Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381082688 / 6623810826888 / 00662381082688
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
IPCS5040 - Small Image
 
IPCS5040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
405 (CU Amps) - 315 (AL Amps)
Conductor Size
500 MCM-2/0 AWG (Main)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=3.90 - W=3.00 - H=4.50
Descriptions
Product Type
Insulation Piercing Connector 500-4/0 Aw
Description
PIERCE CONN 500-350 MAIN
extra long description
NSI IPCS5040 Insulation Piercing Co
Features
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Long Description
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Additional Information
Warranty
1 YEAR
Tap Size
4/0-4 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS5040
GTIN
00662381082688
UPC
662381082688
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
Application
NSI
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store
Oklahoma City
22 View Store

A-L

Location Stock Available
Laredo
3 View Store

M-Z

Location Stock Available
Pearland
1 View Store

* All prices subject to change.

Begin Live Chat