IPL104 - 1/0-#14 4 Pole Polaris Connector Block

Nsi

  • $45.28 (Each)
  • $45.28 (Each)

  • $271.68 (Per 6)
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
IPL104
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-4
Description
1/0-#14 4 Pole Polaris Connector Block
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381911025 / 6623819110254 / 00662381911025
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.28 (Each)
Carton
$271.68 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
375
Resources
Images
 
 
IPL104 - Small Image
 
IPL104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPL104.
Jump To:

Similar Items

Similar items are close alternatives to IPL104, though they may not be 100% alike.

POLARIS Multi Tap 1/0 4 Port Bagged
  • MFR Part #: IPL1/0-4B
  • GTIN: 00662381970046
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2/04 Burndy 00781810223895
BIBS204 Burndy 781810223895
1PL2/04 Burndy 00781810286852
USA 2/0-4 Greaves 00784491134245
PBTS410 ILSCO 783669079289
PBTS-4-1/0 ILSCO 00783669079289
PBTS-4-3/0 ILSCO 00783669079548
97526 Morris 00601986975261
97534 Morris 00601986975346
IPL1/04 NSi Industries 00662381911025
IPL104 NSi Industries 662381911025
PCSB204S6Y Panduit 00074983596454
IPBBNA204S Penn-Union 785037398329
IPBNA204S Penn-Union 785037400220
IPB-NA2/0-4S Penn-Union 00785037400220
IPBB-NA2/0-4S Penn-Union 00785037398329
IPBNA2/04S PU n/a
AMTS10144 Thomas & Betts 00783786807260
CSB 2/0-4 S Thomas & Betts n/a
CSB204S Thomas & Betts 00783786714636

* All prices subject to change.

Begin Live Chat