IPL43 - #4-#14 3 Pole Polaris Connector Block

Nsi

  • $35.35 (Each)
  • $35.35 (Each)

  • $424.20 (Per 12)
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
IPL43
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-3
Description
#4-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 In Overall Length, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910011 / 6623819100118 / 00662381910011
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.35 (Each)
Carton
$424.20 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
3,516
Resources
Images
 
 
IPL43 - Small Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
 
IPL43 - Large Image
Other Links
 
 
IPL43 - Other
 
IPL43 - Other
Brochures
 
 
IPL43 - Brochure
Tech Bulletins
 
 
IPL43 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,516

Location search:
These alternate items can be purchased instead of IPL43.
Jump To:

Similar Items

Similar items are close alternatives to IPL43, though they may not be 100% alike.

The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 ...
  • MFR Part #: IPL4-3C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($427.80) ·
IPL43C - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$35.65

Each

QTY:
Each
Add
POLARIS Ins Multi-Tap 4 3A Port SSE
  • MFR Part #: IPL4-3A
  • GTIN: 00662381910219
  • Manufacturer: NSI
4-14 Awg Polaris Insulated Multi-Tap Conn 3 Port (Single Sid
  • MFR Part #: IPL4-3B
  • GTIN: 00662381958020
  • Manufacturer: Polaris
Cross Referenced

These items are similar to IPL43 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS43 Burndy 00781810223826
1PL43 Burndy 00781810286975
BIBS4-3 Burndy 781810223826
USA4-3 Greaves 00784491134436
PBTS-3-4 ILSCO 783669079005
PBTS34 IL ILSCO n/a
97513 Morris 00601986975131
IPL43 NSi Industries 00662381910011
IPL4-3A NSi Industries 00662381910219
IPL4-3 NSi Industries 662381910011
PCSB4-3S-12Y Panduit 00074983597574
IPBB-NA4-3S Penn-Union 785037398046
IPB-NA4-3S Penn-Union 785037400626
IPBBNA4 3S Penn-Union 00785037398046
CSB4-3S Thomas & Betts 783786798810
AMTS4143 Thomas & Betts 00783786502974

* All prices subject to change.

Begin Live Chat