IPLD104 - 4-Port Black Multi-Tap Pre-Insulated Connector

Polaris

  • $37.58 (Each)
  • $37.58 (Each)

  • $225.48 (Per 6)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD104
Manufacturer
Polaris
Manufacturer's Part Number
IPLD1/0-4
Description
4-Port Black Multi-Tap Pre-Insulated Connector
The Polaris IPLD1/0-4 Multi-Tap Dual-Sided Entry Black Connector Features 4 Ports Sized For 1/0 Awg - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cabl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381201430 / 6623812014306 / 00662381201430
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$37.58 (Each)
Carton
$225.48 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
IPLD104 - Small Image
 
IPLD104 - Large Image
Tech Bulletins
 
 
IPLD104 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4-PORT BLACK MULTI-TAP PRE-INSULATED CONNECTOR
Extra Long Description
NSI IPLD1/0-4 Polaris Ins Dse 1/0-1
Features
The Polaris IPLD1/0-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 AWG - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric st
Long Description
The Polaris IPLD1/0-4 Multi-Tap Dual-Sided Entry Black Connector features 4 ports sized for 1/0 AWG - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cabl
Product Type
Polaris Ins Dse 1/0-14 4PT , Culus Listed Wire Connector Ul
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPLD1/0-4
GTIN
00662381201430
UPC
662381201430
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
11 View Store

A-L

Location Stock Available
Durant
7 View Store
Galena Park
7 View Store

M-Z

Location Stock Available
Pearland
4 View Store

* All prices subject to change.

Begin Live Chat