IPLD2505 - 250MCM-#6 5 Pole Polaris Connector Block

Nsi

  • $78.50 (Each)
  • $78.50 (Each)

  • $314.00 (Per 4)

In-Stock: 0 available locally (Benton, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD2505
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-5
Description
250MCM-#6 5 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.66 In Overall Length, 600 V, 0.58 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923035 / 6623819230358 / 00662381923035
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.50 (Each)
Carton
$314.00 (Per 4)
Stock Availability
Benton
0 (Find nearest stock)
Little Rock
0
All Stores
197
Resources
Images
 
 
IPLD2505 - Small Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
 
IPLD2505 - Large Image
Tech Bulletins
 
 
IPLD2505 - Tech Bulletin
Other Links
 
 
IPLD2505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
5
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Finish
Plastisol Insulated
Color
Black
Dimensions and Weight
Overall Length
4.66 in
Size
L=4.660 - W=2.280 - H=2.180
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.66 in Overall Length, 600 V, 0.58 lb/EA
Short Description
Multi-Tap Connector, Insulated, 4.66 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 5 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD250-5 Clr 250-6AWG Insltd M
Features
The Polaris IPLD250-5 5-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Additional Information
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Minimum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
4 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD250-5
Brand
Nsi Industries
sub brand
POLARIS(TM)
GTIN
00662381923035
UPC
662381923035
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight
0.58 lb/EA
Weight per each
0.58
Carton
4
Uses, Certifications, and Standards
standard
UL 486A/B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat