IPLG304 - IPLG3/0-4 Fine STR Wire

Nsi

  • $60.71 (Each)
  • $60.71 (Each)

  • $364.26 (Per 6)

In-Stock: 0 available locally (Tulsa, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLG304
Manufacturer
Nsi
Manufacturer's Part Number
IPLG3/0-4
Description
IPLG3/0-4 Fine STR Wire
The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951564 / 6623819515646 / 00662381951564
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.71 (Each)
Carton
$364.26 (Per 6)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
IPLG304 - Small Image
 
IPLG304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Poles
1
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Gray
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.900 - W=1.600 - H=1.750
Descriptions
Description
IPLG3/0-4 FINE STR WIRE
Product Type
Polaris Grey Multi-Tap 3/0 4 Port
extra long description
NSI IPLG3/0-4 POLARIS Grey Multi-Ta
Features
The Polaris IPLG3/0-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 3/0 - 4 AWG wires and rated for 600V, this connector installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol insulati
Long Description
The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector features 4 ports sized for 3/0 - 4 AWG Class B, C or D wires or 2/0 - 2 AWG Class K, M or I wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is specially designed for fine-stranded copper wires with a pre-installed tin plated copper ferule that collapses as the screw is tightened to form a strong connection with fine-stranded wires. Removable access plugs cover the hex screws used to tighten th
Special Features
(4) 3/0-4 AWG Class B,C,D - (4) 2/0-2 AWG Class K,M,I
Additional Information
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Manufacturers Part Number
IPLG3/0-4
Brand
Polaris
GTIN
00662381951564
UPC
662381951564
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Single Sided Entry
Packaging
Weight per each
0.37
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
3 View Store

M-Z

Location Stock Available
Pleasanton
12 View Store

* All prices subject to change.

Begin Live Chat