ISR500 - 500MCM Polaris Insulated Butt SPLC

Nsi

  • $83.45 (Each)
  • $83.45 (Each)

  • $166.90 (Per 2)
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
ISR500
Manufacturer
Nsi
Manufacturer's Part Number
ISR-500
Description
500MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #4 Awg Conductor Size, 500 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4.62 In Overall Length, 600 V, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951045 / 6623819510450 / 00662381951045
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.45 (Each)
Carton
$166.90 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
287
Resources
Images
 
 
ISR500 - Small Image
 
ISR500 - Large Image
 
ISR500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 287

Location search:
These alternate items can be purchased instead of ISR500.
Jump To:

Similar Items

Similar items are close alternatives to ISR500, though they may not be 100% alike.

Aluminum In-Line Splice, 6 Awg-500 Kcmil.
  • MFR Part #: BISR500
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 60 ($10,330.20) ·
BISR500 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$172.17

Each

QTY:
Each
Add
500 Mcm - 4 Awg Poalris Insulated In-Line Splice - Bagged
  • MFR Part #: ISR-500B
  • GTIN: 00662381954046
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to ISR500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR500 Burndy 00781810134085
PBS600 Greaves 00784491137093
PBT-500 ILSCO 00783669077063
SPAR-500 ILSCO 00783669857320
97023 Morris 00601986970235
ISR-500 NSi Industries 00662381951045
IISR-500 Penn-Union 00785037400794
IISR500 PU n/a
AMTSR500 Thomas & Betts 00783786259311

* All prices subject to change.

Begin Live Chat