ISW1 - #1-#2 Polaris Insulated Butt SPLC Submersible

Nsi Industries

  • $25.70 (Each)
  • $25.70 (Each)

  • $308.40 (Per 12)

In-Stock: 0 available locally (McKinney, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISW1
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISW-1
Description
#1-#2 Polaris Insulated Butt SPLC Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 2 to 1 Awg Conductor; Cable Insulation Outer Diameter 0.352 to 0.582 Inch; Approval Ul 486D; Polaris Blue Brand; Isw Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238178926
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.70 (Each)
Carton
$308.40 (Per 12)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
ISW1 - Large Image
Attachments
 
 
ISW1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2 TO 1 AWG
Voltage Rating
600 V
Descriptions
Product Type
Splice
Long Description
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 2 TO 1 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.352 TO 0.582 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Description
#1-#2 POLARIS INSULATED BUTT SPLC SUBMERSIBLE
Commodity Description
Solderless Connectors - Splicing & Terminating Kits
Additional Information
Cable Insulation Outer Diamet
0.352 TO 0.582 INCH
Cable Type
DIRECT BURIAL
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISW-1
Model
ISW
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
12
Uses, Certifications, and Standards
Approval
UL 486D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
2 View Store
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat