ISW4 - #4-#6 Polaris Insulated Butt SPLC Submersible

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISW4
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISW-4
Description
#4-#6 Polaris Insulated Butt SPLC Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 6 to 4 Awg Conductor; Cable Insulation Outer Diameter 0.244 to 0.412 Inch; Approval Ul 486D; Polaris Blue Brand; Isw Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238178925
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ISW4 - Small Image
 
ISW4 - Large Image
Attachments
 
 
ISW4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 TO 4 AWG
Voltage Rating
600 V
Descriptions
Product Type
Splice
Long Description
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 6 TO 4 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.244 TO 0.412 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Description
#4-#6 POLARIS INSULATED BUTT SPLC SUBMERSIBLE
Commodity Description
Solderless Connectors - Splicing & Terminating Kits
Additional Information
Cable Type
DIRECT BURIAL
Cable Insulation Outer Diamet
0.244 TO 0.412 INCH
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISW-4
Model
ISW
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight per each
0.011
Carton
12
Uses, Certifications, and Standards
Approval
UL 486D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat