IT500 - 500MCM-#4 Polaris Insul-Tap Connector

Nsi

  • $98.44 (Each)
  • $98.44 (Each)

  • $393.76 (Per 4)
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
IT500
Manufacturer
Nsi
Manufacturer's Part Number
IT-500
Description
500MCM-#4 Polaris Insul-Tap Connector
Insulation-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 In Overall Length, 600 V, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950093 / 6623819500932 / 00662381950093
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.44 (Each)
Carton
$393.76 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
892
Resources
Images
 
 
IT500 - Small Image
 
IT500 - Large Image
 
IT500 - Large Image
Tech Bulletins
 
 
IT500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 892

Location search:
These alternate items can be purchased instead of IT500.
Jump To:

Similar Items

Similar items are close alternatives to IT500, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, D...
  • MFR Part #: PBTD-2-500
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($279.08) ·
PBTD2500 - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$279.08

Each

QTY:
Each
Add
500 Mcm - 4 Awg Polaris Insulated Tap Connector (Dual Sided
  • MFR Part #: IT-500B
  • GTIN: 00662381953070
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to IT500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD500-2 3M Electrical Products n/a
BIT500 3M Electrical Products n/a
BIBD6002 Burndy 00781810224151
USAD600-2 Greaves 00784491139622
PCT2600 ILSCO 00783669700640
97432 Morris 00601986974325
IT500 NSi Industries 00662381950093
PCSB500-2-4Y Panduit 00074983599189
IPB-NA600-2D Penn-Union 00785037400992
IPBB NA600 2D Penn-Union 00785037397889
CSB5002 Thomas & Betts 00783786714988

* All prices subject to change.

Begin Live Chat