ITG1 - #1-#10 Polaris Insul-Tap Connector For Dlo Cable

Nsi

  • $42.40 (Each)
  • $42.40 (Each)

  • $254.40 (Per 6)
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
ITG1
Manufacturer
Nsi
Manufacturer's Part Number
ITG-1
Description
#1-#10 Polaris Insul-Tap Connector For Dlo Cable
Multi-Tap Connector, #10 Awg Conductor Size, #1 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.6 In Overall Length, 600 V Ac, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951465 / 6623819514656 / 00662381951465
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Carton
$254.40 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
65
Resources
Images
 
 
ITG1 - Small Image
 
ITG1 - Large Image
 
ITG1 - Large Image
Specifications Sheets
 
 
ITG1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:
These alternate items can be purchased instead of ITG1.
Jump To:

Similar Items

Similar items are close alternatives to ITG1, though they may not be 100% alike.

1-10 Awg ( B,C,D) 2-10 Awg ( K,M,I) Polaris Grey For Fine S
  • MFR Part #: ITG-1B
  • GTIN: 00662381959461
  • Manufacturer: Polaris

* All prices subject to change.

Begin Live Chat