L138 - #1 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $13.66 (Each)
  • $13.66 (Each)

  • $682.87 (Per 50)

  • $1,365.74 (Per 100)
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
L138
Manufacturer
Nsi
Manufacturer's Part Number
L138
Description
#1 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034052 / 6623810340520 / 00662381034052
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Carton
$13.66 (Each)
Standard Packaging
$682.87 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
223
Resources
Images
 
 
L138 - Small Image
 
L138 - Large Image
 
L138 - Large Image
Specifications Sheets
 
 
L138 - Specification Sheet
Other Links
 
 
L138 - Other
Tech Bulletins
 
 
L138 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 223

Location search:
These alternate items can be purchased instead of L138.
Jump To:

Similar Items

Similar items are close alternatives to L138, though they may not be 100% alike.

Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 In...
  • MFR Part #: 54947BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($174.43) ·
54947BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L138 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1C Burndy 00781810500309
L138 Greaves 00784491411254
CLNS1-516 ILSCO 00783669634341
CLND-1-38-1 ILSCO 78366963518
94227 Morris 00601986942270
L138 NSi Industries 00662381034052
LCB1-56-E Panduit 00074983901821
LCC1-38D-E Panduit 00074983382439
BBLU-1S Penn-Union 00785037215893
54947BE Thomas & Betts 00786210890128
L1516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat