L500N - 500 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $41.45 (Each)
  • $41.45 (Each)

  • $248.70 (Per 6)

  • $4,145.06 (Per 100)
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
L500N
Manufacturer
Nsi
Manufacturer's Part Number
L500N
Description
500 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 In Overall Length, 600 V Ac, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035172 / 6623810351724 / 00662381035172
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.45 (Each)
Carton
$41.45 (Each)
Standard Packaging
$248.70 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
538
Resources
Images
 
 
L500N - Small Image
 
L500N - Large Image
 
L500N - Large Image
 
L500N - Large Image
 
L500N - Large Image
Specifications Sheets
 
 
L500N - Specification Sheet
Other Links
 
 
L500N - Other
Tech Bulletins
 
 
L500N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L500N.
Jump To:

Similar Items

Similar items are close alternatives to L500N, though they may not be 100% alike.

Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • MFR Part #: 54876BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($217.18) ·
54876BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$36.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L500N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
VHCL-500-12BN Anderson n/a
VHCL50012BN Anderson n/a
YA34-2LN Burndy 00781810505953
YA34-2N Burndy 00781810506059
CCBL500-50 Galvan Industries 00632591710909
L 500N Greaves n/a
L-500-N Greaves 00784491400401
CLND-500-12-134 ILSCO 00783669646184
CLWD-500-12-134 ILSCO 00783669646191
CRA-500L2 ILSCO n/a
CSWD-500-12-134 ILSCO 00783669646214
94390 Morris 00601986943901
L500N NSi Industries 00662381035172
LCC500-12-6 Panduit 00074983902651
LCD500-12-6 Panduit 00074983901067
LCCX350-12-6 Panduit 00074983426256
BBLU-050D Penn-Union 00785037216586
54876BE Thomas & Betts 00786210882734
HDL 500 N Thomas & Betts n/a
HDL500N Thomas & Betts 00783786844739
L 500 N Thomas & Betts n/a
L500-N Thomas & Betts 00783786739264
LCN-500 Thomas & Betts 00783786032587
54484 Thomas & Betts 00786210544847
S989216 Thomas & Betts n/a
L500-N D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat