N250SP - 250 Al/Cu Split Bolt

Nsi

  • $39.54 (Each)
  • $39.54 (Each)

  • $237.26 (Per 6)

  • $3,954.40 (Per 100)

In-Stock: 187 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N250SP
Manufacturer
Nsi
Manufacturer's Part Number
N-250SP
Description
250 Al/Cu Split Bolt
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020390 / 6623810203900 / 00662381020390
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.54 (Each)
Carton
$237.26 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
187
Resources
Images
 
 
N250SP - Small Image
 
N250SP - Large Image
Tech Bulletins
 
 
N250SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0 STR - 250 MCM
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Housing Material
Tin Plated Copper
Dimensions and Weight
Size
L=2.106 - W=1.102
Descriptions
Features
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
250 AL/CU SPLIT BOLT
Long Description
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
1/0 SOL-250 MCM - 6 Pack
Product Type
Split Bolt Copper 250 Tin Plated
extra long description
NSI N-250SP Split Bolt Copper 250 T
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-250SP
GTIN
00662381020390
UPC
662381020390
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.57
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
standard
UL486B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat