N30 - 3/0 Cu Split Bolt

Nsi

  • $21.41 (Each)
  • $21.41 (Each)

  • $214.11 (Per 10)

  • $2,141.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N30
Manufacturer
Nsi
Manufacturer's Part Number
N-3/0
Description
3/0 Cu Split Bolt
Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020086 / 6623810200862 / 00662381020086
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Carton
$21.41 (Each)
Standard Packaging
$214.11 (Per 10)
Resources
Images
 
 
N30 - Small Image
 
N30 - Large Image
Tech Bulletins
 
 
N30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
2 SOL - 3/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=2.007 - W=1.102
Descriptions
Description
3/0 CU SPLIT BOLT
Features
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Special Features
2 SOL-3/0 STR - 10 Pack
Long Description
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Product Type
Split Bolt Copper 3/0
extra long description
NSI N-3/0 Split Bolt Copper 3/0
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-3/0
GTIN
00662381020086
UPC
662381020086
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486A
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat