SC40 - 4/0 Cubutt Splice

Nsi

  • $10.58 (Each)
  • $10.58 (Each)

  • $264.56 (Per 25)

  • $1,058.24 (Per 100)
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
SC40
Manufacturer
Nsi
Manufacturer's Part Number
SC-4/0
Description
4/0 Cubutt Splice
Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Splices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
00662381037091 / 6623810370916 / 00662381037091
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Carton
$10.58 (Each)
Standard Packaging
$264.56 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
359
Resources
Images
 
 
SC40 - Small Image
 
SC40 - Large Image
Other Links
 
 
SC40 - Other
Tech Bulletins
 
 
SC40 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC40.
Jump To:

Similar Items

Similar items are close alternatives to SC40, though they may not be 100% alike.

4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • MFR Part #: YS28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($329.80) ·
YS28 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$32.98

Each

QTY:
Each
Add
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conducto...
  • MFR Part #: 54512
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.15) ·
54512 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat