SKAB2 - Direct Burial Splice Kit 8 - 2 Awg

Polaris

  • $38.22 (Each)
  • $38.22 (Each)
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
SKAB2
Manufacturer
Polaris
Manufacturer's Part Number
SKAB-2
Description
Direct Burial Splice Kit 8 - 2 Awg
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For #8 to #2 Awg Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Contains 1) Four Position Connector. Temperature Rating: 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169105 / 6623811691058 / 00662381169105
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.22 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
SKAB2 - Small Image
 
SKAB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Salina
2 View Store
These alternate items can be purchased instead of SKAB2.
Jump To:

Cross Referenced

These items are similar to SKAB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT2 Burndy 00781810175279
BSK3 EPCO 00780321107083
DRBSK EPCO 00780321114999
SK841 Etcon n/a
HSB-28 Gardner Bender 00032076894511
46-401 Ideal Industries 783250464012
ASK-2 ILSCO 00783669008388
DBK-2 ILSCO 00783669232134
67002 Morris 00601986670029
SKAB-2 NSi Industries 00662381169105

* All prices subject to change.

Begin Live Chat