UC109 - 1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp

Nsi

  • $123.62 (Each)
  • $123.62 (Each)

  • $1,483.44 (Per 12)
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
UC109
Manufacturer
Nsi
Manufacturer's Part Number
UC-109
Description
1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp
The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108067 / 6623811080678 / 00662381108067
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.62 (Each)
Carton
$1,483.44 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
UC109 - Small Image
 
UC109 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UC109.
Jump To:

Similar Items

Similar items are close alternatives to UC109, though they may not be 100% alike.

U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, ...
  • MFR Part #: GUV7825
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,671.73) ·
GUV7825 - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$186.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UC109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-3C3 Anderson n/a
GAR1434 Burndy 00781810232200
GAR1429 Burndy 00781810232002
GPC7550 DOSSERT n/a
GPC7525 DOSSERT n/a
BG113D= ESP n/a
2755E50= FRANKEL n/a
GB5872 GIBBONS n/a
C110 Greaves 00784491252000
C109 Greaves 00784491251805
GC1113D Hubbell Power Systems 00096359305910
GC1113C3 Hubbell Power Systems 00096359305903
GPL-10, GUB-6 ILSCO n/a
GPL-10 ILSCO 78366926218
GUB-6 ILSCO 78366923247
91736 Morris 00601986917360
23220 NAED n/a
UC-110 NSi Industries 00662381108074
UC109 NSi Industries 00662381108067
ABG0750 O-Z Gedney n/a
ABG0725 O-Z Gedney 00783126008241
GPL-10-Q Panduit 07498360492
GPL 10 Penn-Union 00785037358101
GPL-10 Penn-Union 78503735810
GPL12 PU n/a
DQ2026 ROYAL n/a
GUV7825 Thomas & Betts 00783786803552
GUV82 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat