WWCGRB - Green Winged Connector

Nsi

  • $56.26 (Per 500)
  • $0.11 (Each)

  • $56.26 (Per 500)

  • $112.52 (Per 1,000)
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
WWCGRB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-B
Description
Green Winged Connector
Winged Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 In Overall Width, 1.134 In Overall Height, 600 V, 3.15 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141286 / 6623811412868 / 00662381141286
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.11 (Each)
Carton
$56.26 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
286,000
Resources
Images
 
 
WWCGRB - Small Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
Other Links
 
 
WWCGRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 286,000

Location search:

* All prices subject to change.

Begin Live Chat