WWCYCJ - 18-10AWG Ylw Winged Wire Conn

Nsi

  • $14.48 (Per 100)
  • $0.14 (Each)

  • $14.48 (Per 100)

  • $144.76 (Per 1,000)

In-Stock: 0 available locally (Charlotte, NC) (change location)
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
WWCYCJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-CJ
Description
18-10AWG Ylw Winged Wire Conn
The Easy-Twist WWC-Y-CJ 100-Count Small Jar Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywher
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142320 / 6623811423208 / 00662381142320
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.48 (Per 100)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
600
Resources
Images
 
 
WWCYCJ - Small Image
 
WWCYCJ - Large Image
 
WWCYCJ - Large Image
 
WWCYCJ - Large Image
Brochures
 
 
WWCYCJ - Brochure
Other Links
 
 
WWCYCJ - Other
 
WWCYCJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Finish
Thermoplastic
Housing Material
Thermoplastic
Color
Yellow
Dimensions and Weight
Size
H=1.01 - W=.717 - ID=.252
Descriptions
Description
18-10AWG YLW WINGED WIRE CONN
Product Type
Winged Yellow East Twist, 18-10 Awg - Small Jar Of 100
extra long description
NSI WWC-Y-CJ Winged Yellow East Twi
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-Y-CJ 100-Count Small Jar of Yellow Winged Wire Connectors are designed for use on copper wires in the 18-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywher
Special Features
Winged Yellow Wire Connector - 100 Pcs Jar
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
WWC-Y-CJ
Brand
NSi
GTIN
00662381142320
UPC
662381142320
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
100
Packaging
Weight per each
0.488
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 600

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
600 View Store

* All prices subject to change.

Begin Live Chat