WWCYD - Yel Winged Wire Conn

Nsi

  • $3844.75 (Per 35,000)
  • $0.11 (Each)

  • $109.85 (Per 1,000)

  • $3,844.75 (Per 35,000)
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
WWCYD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-D
Description
Yel Winged Wire Conn
The Easy-Twist WWC-Y-D Bulk 35, 000-Count Fibre Drum Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141064 / 6623811410642 / 00662381141064
Weight per unit
143.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
35,000
Unit
$0.11 (Each)
Carton
$3,844.75 (Per 35,000)
Stock Availability
Local Store
Find nearby stock
All Stores
385,000
Resources
Images
 
 
WWCYD - Small Image
 
WWCYD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 385,000

Location search:

* All prices subject to change.

Begin Live Chat