3808 - 8' Piece Of Vac Pipe

Nutone

  • $12.12 (Per Foot)
  • $12.12 (Per Foot)

  • $96.96 (Per 8 Feet)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3808
Manufacturer
Nutone
Manufacturer's Part Number
3808
Description
8' Piece Of Vac Pipe
8' PVC Tubing
Slang Terms

Suggest a New Term
Categories
Builders Products - Range Tops, Ovens, Work Center Mark as Incorrect
Suggest a New Category
Classification
Household Appliances
UNSPSC
47121607 - Vacuum cleaner supplies or accessories
UPC/GTIN
784891992315 / 00784891992315
Weight per unit
13.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.12 (Per Foot)
Standard Packaging
$96.96 (Per 8 Feet)
Stock Availability
Spring
0 Feet (Find nearest stock)
Houston RDC
0 Feet
All Stores
37 Feet
Resources
Other Links
 
 
3808 - Other
 
3808 - Other
Images
 
 
3808 - Large Image
 
3808 - Small Image
Brochures
 
 
3808 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 IN Outside Diameter
Descriptions
Product Type
PVC Tubing, Nutone, Semi-Rigid, 2 In Od X 8 FT
Description
8' PIECE OF VAC PIPE
Long Description
8' PVC Tubing
Special Features
PVC tubing has exceptional tensile strength; Lightweight and easy to handle, it can be cut with an ordinary saw; This PVC tubing has self-extinguishing properties that will not support combustion, making it extremely safe; Installs vertically or horizontally and is not affected by weather, no rust and no deterioration guarantees long product life; Standard pack contains eight pieces of pipe (64 FT) in 2 IN OD X 8 FT sections  enough for a 4-inlet installation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
3808
GTIN
00784891992315
UPC
784891992315
Taxonomies, Classifications, and Categories
Category Description
Household Appliances
Type
Semi-Rigid PVC Tubing
Packaging
Weight per foot
13.7
Carton
1
Package
8
Uses, Certifications, and Standards
standard
ASTM F2158
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37 Feet

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rockwall
37 View Store

* All prices subject to change.

Begin Live Chat