665RP - 70CFM Heat-Vent-Lite

Nutone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
665RP
Manufacturer
Nutone
Manufacturer's Part Number
665RP
Description
70CFM Heat-Vent-Lite
70 CFM, 1500W Heat/Vent/Light
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
784891344473 / 00784891344473
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
665RP - Small Image
 
665RP - Large Image
Other Links
 
 
665RP - Other
 
665RP - Other
Attachments
 
 
665RP - Specification Sheet
Brochures
 
 
665RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material, Color, and Finish
Housing Material
Cold Rolled Steel, Galvanized
Descriptions
Product Type
Ventilation Heater Fan, Nutone, 120 Vac, 12.5 Amp, 70 CFM
Description
70CFM HEAT-VENT-LITE
Long Description
70 CFM, 1500W Heat/Vent/Light
Special Features
Features: Fits Easily Into 2.000 IN X 6.000 IN Beam; Heating Element Provides Optimum Performance In Smaller Space; Ground Lead For Connection, Replacing Screw; Color-Coded Wiring (Red-Heat) (Blue-Vent) (Black-Light); All Exterior Screws Are Blunt Point; Interior Screws, Combination Hex/Phillips; Improved Hangar Bar Locks Position After Securing Unit To Rafters; Three Functions In One Unit, Use Them Individually Or Together - 1300 W Heating Element Provides Fast Enveloping Heat, Efficient Fan Evely Distrib
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
665RP
Model
665RP
GTIN
00784891344473
UPC
784891344473
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
Application
For Easy Installation
standard
UL, HVI 2100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat