1475G - 3/4" Rigid 1H Mall Strap

O-Z/Gedney

  • $2.04 (Each)
  • $2.04 (Each)

  • $102.23 (Per 50)

  • $204.46 (Per 100)

  • $1,022.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1475G
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
14-75G
Description
3/4" Rigid 1H Mall Strap
Oz-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 In Mounting Hole Width, 1 Holes, 3/4 In Width, Length: 2-9/16 In, 1-7/32 In Height, Trade Size: 3/4 In, Third Party Certification: Csa 009795, Applicable Third Party ST
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
783126678253 / 00783126678253
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$102.23 (Per 50)
Standard Packaging
$1,022.30 (Per 500)
Resources
Images
 
 
1475G - Small Image
 
1475G - Large Image
Attachments
 
 
1475G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Height
1-7/32
Length
2-9/16
Width
3/4
Descriptions
Product Type
3/4 In Pipe Strap RGD & Imc
Description
3/4" RIGID 1H MALL STRAP
extra long description
OZG 14-75G 3/4 IN PIPE STRAP RGD &
Long Description
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-9/16 IN, 1-7/32 IN Height, Trade Size: 3/4 IN, Third Party Certification: CSA 009795, Applicable Third Party St
Additional Information
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
14-75G
Brand
O-Z/GEDNEY
GTIN
00783126678253
UPC
783126678253
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Type 14-G Pipe Strap
Trade Size
Trade Size
3/4
Availability
Status
Inactive
Packaging
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Supporting Rigid Conduit And IMC
standard
Third Party Certification: CSA 009795, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat