ABLG1504 - Oz-Gedney Type Ablg Insul

O-Z/Gedney

  • $45.55 (Each)
  • $45.55 (Each)

  • $1,138.75 (Per 25)

  • $4,555.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABLG1504
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-1504
Description
Oz-Gedney Type Ablg Insul
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1-1/2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-1/4 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-5/8 In Turning Radius Wit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011302 / 00783126011302
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Carton
$1,138.75 (Per 25)
Standard Packaging
$4,555.00 (Per 100)
Resources
Images
 
 
ABLG1504 - Small Image
 
ABLG1504 - Large Image
Attachments
 
 
ABLG1504 - Specification Sheet
Brochures
 
 
ABLG1504 - Brochure
Other Links
 
 
ABLG1504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum Body, Stainless Steel Screws
connection
Set-Screw
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In Insul GNDG BSHG Alum
Description
OZ-GEDNEY TYPE ABLG INSUL
extra long description
OZG ABLG-1504 1-1/2 IN INSUL GNDG B
Special Features
Allows easy insertion of grounding conductor for through or end connection;Copper conductor only for #14-4 lug;Low grounding connector profile;Lugs not sold separately;O-Z/Gedney specification grade insulated bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing;Phenolic insulation, with 150 DEG C UL rating, molded on over metallic conduit stop will not shatter or shrink at sub-zero temperatures;Protects insulated conductors from abrasion during pulling and mechan
Long Description
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 1-1/2 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 2-1/4 IN Outside Diameter, 3/4 IN Width, 14 - 4 AWG Grounding Wire, 1-5/8 IN Turning Radius Wit
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-1504
GTIN
00783126011302
UPC
783126011302
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Type ABLG Insulated Grounding Bushing
Packaging
Weight per each
0.1
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat