IS502 - Beamclamp

O-Z/Gedney

  • $29.04 (Each)
  • $29.04 (Each)

  • $145.20 (Per 5)

  • $726.00 (Per 25)

In-Stock: 0 available locally (Kerrville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IS502
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
IS-502
Description
Beamclamp
Oz-Gedney Type Is Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 750 LB Maximum Load, 1 In Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 2 In, 3/8-16 Tapped Holes, 2-1/16 In Height, Dimens
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
783126310153 / 00783126310153
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.04 (Each)
Carton
$145.20 (Per 5)
Standard Packaging
$726.00 (Per 25)
Stock Availability
Kerrville
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
IS502 - Small Image
 
IS502 - Large Image
Attachments
 
 
IS502 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamp, Steel Screw, Hardened Case
Material, Color, and Finish
Finish
Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated
Dimensions and Weight
Length
2
Descriptions
Description
BEAMCLAMP
Product Type
Beam Clamp
extra long description
OZG IS-502 BEAM CLAMP
Long Description
OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 750 LB Maximum Load, 1 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 2 IN, 3/8-16 Tapped Holes, 2-1/16 IN Height, Dimens
Manufacturer Information
Manufacturers Part Number
IS-502
Brand
O-Z/GEDNEY
GTIN
00783126310153
UPC
783126310153
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Type IS Beam Clamp
Packaging
Weight per each
0.88
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Supporting Conduit Hanging Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat