SX160 - HNGR Adj Bar Slide On Stud 18-26 In

Appozgcomm

  • $17.86 (Each)
  • $17.86 (Each)

  • $893.00 (Per 50)

In-Stock: 0 available locally (Dodge City, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SX160
Manufacturer
Appozgcomm
Manufacturer's Part Number
SX160
Description
HNGR Adj Bar Slide On Stud 18-26 In
Features: Use Between 18, 20, 22, 24 and 26 In Joists, With Slide-On Stud
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
687855685752 / 00687855685752
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.86 (Each)
Carton
$893.00 (Per 50)
Stock Availability
Dodge City
0
West Wichita
0
All Stores
0
Resources
Images
 
 
SX160 - Small Image
 
SX160 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Special Features
Use Between 18, 20, 22, 24 And 26 IN Joists, With Slide-On Stud
Long Description
Features: Use Between 18, 20, 22, 24 And 26 IN Joists, With Slide-On Stud
Product Type
HNGR Adj Bar Slide On Stud 18-26 In
extra long description
EGS SX160 HNGR ADJ BAR SLIDE ON STU
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
SX160
GTIN
00687855685752
UPC
687855685752
Taxonomies, Classifications, and Categories
Type
Adjustable bar hanger
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.46
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat