PSC12024A - *WM* Power Adapter, Black, 120V Ac 24V DC Barrel

Ozgo

  • $14.50 (Each)
  • $14.50 (Each)

  • $1,450.00 (Per 100)

In-Stock: 462 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSC12024A
Manufacturer
Ozgo
Manufacturer's Part Number
PSC12024A
Description
*WM* Power Adapter, Black, 120V Ac 24V DC Barrel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.50 (Each)
Standard Packaging
$1,450.00 (Per 100)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
462
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*WM* POWER ADAPTER, BLACK, 120V AC 24V DC BARREL
Manufacturer Information
Manufacturers Part Number
PSC12024A
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 462

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
462 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat