ABM112AC - CBL Tie Mount

Panduit

  • $1.77 (Each)
  • $1.77 (Each)

  • $176.93 (Per 100)

  • $884.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABM112AC
Manufacturer
Panduit
Manufacturer's Part Number
ABM112AC
Description
CBL Tie Mount
Cable Tie Mount, Adhesive Style, Nylon 6.6 Material, White, 1.12 In Length, 1.12 In Width, Heat Resistant, -20 °F Operating Temperature, +120 °F Operating Temperature, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983281114 / 0074983281114 / 00074983281114
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$176.93 (Per 100)
Standard Packaging
$884.65 (Per 500)
Resources
Other Links
 
 
ABM112AC - Other
Images
 
 
ABM112AC - Video
 
ABM112AC - Large Image
 
ABM112AC - Small Image
 
ABM112AC - Large Image
Specifications Sheets
 
 
ABM112AC - Specification Sheet
Tech Bulletins
 
 
ABM112AC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
insulation
Polyamide (PA)
Material, Color, and Finish
Style
Adhesive
Color
White
Dimensions and Weight
Length
1.12 in;28.6 mm
Width
1.12 in;28.58 mm
Descriptions
Description
CBL TIE MOUNT
Product Type
Cable Tie Mount
Long Description
Cable Tie Mount, Adhesive Style, Nylon 6.6 Material, White, 1.12 in Length, 1.12 in Width, Heat Resistant, -20 °F Operating Temperature, +120 °F Operating Temperature, 1 lb
Features
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 100.
Short Description
Cable Tie Mount, Nylon 6.6, White, 1.12 in;28.6 mm
extra long description
PAN ABM112-A-C ABM112-A-C Cable Tie
Additional Information
Resistance Properties
Heat Resistant
Minimum Operating Temperature
-20 °F;-29 °C
Maximum Operating Temperature
+120 °F;+49 °C
for use with
Miniature;Intermediate;Standard Cable Tie
Made in USA
yes
Standards Met
UL Recognized (File #E136577);UL Listed;RoHS Compliant;CE Certified
package quantity
100 PK;500 CT
media
Yes
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
ABM112AC
GTIN
00074983281114
UPC
074983281114
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight
1 lb
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
Operating Temperature
120
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized, RoHS Compliant
Application
Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat