C1.5LG6 - 1.5" Wiring Duct Cover, Light Gray

Panduit

  • $14.40 (Per 6 Feet)
  • $2.40 (Per Foot)

  • $14.40 (Per 6 Feet)

  • $288.00 (Per 120 Feet)
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
C1.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
C1.5LG6
Description
1.5" Wiring Duct Cover, Light Gray
The C1.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230600 / 0074983230600 / 00074983230600
Weight per unit
0.089 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$2.40 (Per Foot)
Carton
$14.40 (Per 6 Feet)
Standard Packaging
$288.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
1,350 Feet
Resources
Images
 
 
C1.5LG6 - Video
 
C1.5LG6 - Small Image
 
C1.5LG6 - Large Image
 
C1.5LG6 - Small Image
Other Links
 
 
C1.5LG6 - Other
 
C1.5LG6 - Other
Brochures
 
 
C1.5LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,350 Feet

Location search:

Distribution Centers

Location Stock Available
Houston RDC
972 View Store
Tampa
120 View Store

A-L

Location Stock Available
Lafayette
96 View Store
These alternate items can be purchased instead of C1.5LG6.
Jump To:

Similar Items

Similar items are close alternatives to C1.5LG6, though they may not be 100% alike.

Wiring Duct Cover 1-1/2 Inch Wide Rigid PVC Gray
  • MFR Part #: TY15CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($8.70) · 120 Feet ($174.00) ·
TY15CPG6 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.70

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to C1.5LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C1.5LG6 Panduit 00074983230600
TY15CPG6 Thomas & Betts 786210960203
TYD15CPG6 Thomas & Betts 786210089461
181-91506 HellermannTyton 89306292173
TC1.5G HellermannTyton 00089306147909
TC1.5G4 HellermannTyton 00089306095378

* All prices subject to change.

Begin Live Chat