C100X050YMT - 1X1/2" Thermal Transfer CMPNT LBL

Panduit®

  • $0.05 (Each)
  • $0.05 (Each)

  • $52.40 (Per 1,000)

  • $524.00 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C100X050YMT
Manufacturer
Panduit®
Manufacturer's Part Number
C100X050YMT
Description
1X1/2" Thermal Transfer CMPNT LBL
Thermal Transfer Component Label, 1.00" W X 0.50" H, Polyester, Silver, 3 Labels/Row, 10, 000 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983029617 / 0074983029617 / 00074983029617
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$524.00 (Per 10,000)
Resources
Other Links
 
 
C100X050YMT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
1
Size
1.00 x 0.50
Descriptions
Long Description
Thermal transfer component label, 1.00" W x 0.50" H, polyester, silver, 3 labels/row, 10,000 pc. package quantity.
Description
1X1/2" THERMAL TRANSFER CMPNT LBL
Product Type
C100X050YMT Component Label
extra long description
PAN C100X050YMT C100X050YMT Compone
Additional Information
Printer Type
THERMAL TRANSFER
Manufacturer Information
Manufacturers Part Number
C100X050YMT
Brand
Panduit®
GTIN
00074983029617
UPC
074983029617
Taxonomies, Classifications, and Categories
Type
Component Label
Packaging
Weight per each
0.0002
Carton
10000
Uses, Certifications, and Standards
standard
UL969, cUL C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat