C4LG6 - 4-In LT Gray CVR P/FT

Panduit

  • $29.76 (Per 6 Feet)
  • $4.96 (Per Foot)

  • $29.76 (Per 6 Feet)

  • $595.20 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C4LG6
Manufacturer
Panduit
Manufacturer's Part Number
C4LG6
Description
4-In LT Gray CVR P/FT
The C4LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 4.25" (9.4 MM X 108 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983231409 / 0074983231409 / 00074983231409
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.96 (Per Foot)
Carton
$29.76 (Per 6 Feet)
Standard Packaging
$595.20 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
984 Feet
Resources
Images
 
 
C4LG6 - Video
 
C4LG6 - Small Image
 
C4LG6 - Small Image
 
C4LG6 - Large Image
Other Links
 
 
C4LG6 - Other
 
C4LG6 - Other
Brochures
 
 
C4LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 984 Feet

Location search:

Distribution Centers

Location Stock Available
Phoenix
108 View Store

A-L

Location Stock Available
Gilbert
96 View Store
Lafayette
30 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C4LG6.
Jump To:

Cross Referenced

These items are similar to C4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C4LG6 Panduit 00074983231409
TY4CPG6 Thomas & Betts 786210960210
TYD4CPG6 Thomas & Betts 786210089508
181-94009 HellermannTyton 89306292210
TC4G4 HellermannTyton 00089306095705

* All prices subject to change.

Begin Live Chat