DNF14250FIL - 16-14AWG Blu Insltd FML DSCNCT

Panduit

  • $1.52 (Each)
  • $1.52 (Each)

  • $75.98 (Per 50)

  • $151.96 (Per 100)

  • $379.90 (Per 250)
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
DNF14250FIL
Manufacturer
Panduit
Manufacturer's Part Number
DNF14-250FI-L
Description
16-14AWG Blu Insltd FML DSCNCT
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Fully Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.94" (23.9 MM) Long and 0.36" (9.1 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983119066 / 0074983119066 / 00074983119066
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$75.98 (Per 50)
Standard Packaging
$379.90 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
DNF14250FIL - Small Image
 
DNF14250FIL - Large Image
Other Links
 
 
DNF14250FIL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0