EV1410RBQ - 16-14AWG #10STD Blue Ring TRML

Panduit®

  • $0.22 (Each)
  • $0.22 (Each)

  • $5.55 (Per 25)

  • $22.20 (Per 100)

  • $55.50 (Per 250)

In-Stock: 1,375 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV1410RBQ
Manufacturer
Panduit®
Manufacturer's Part Number
EV14-10RB-Q
Description
16-14AWG #10STD Blue Ring TRML
Stronghold EV14-10RB-Q Contractor Grade Insulated Ring Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. The Ring Tongue Design Assures A Secure Connection In High Vibration Applications. Accommodates 16-14 Awg, Compatible With #10 Stud (M5), Are Blue In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056367326 / 0613056367326 / 00613056367326
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$5.55 (Per 25)
Standard Packaging
$55.50 (Per 250)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
1,375
Resources
Images
 
 
EV1410RBQ - Video
 
EV1410RBQ - Small Image
 
EV1410RBQ - Large Image
Other Links
 
 
EV1410RBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
14
Material
Copper
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
16-14AWG #10STD BLUE RING TRML
Product Type
Stronghold™ EV14-10RB-Q Ring Terminal, Blue, Vinyl, 1/5" Stu
extra long description
PAN EV14-10RB-Q StrongHold™ EV14-10
Long Description
StrongHold EV14-10RB-Q Contractor Grade Insulated Ring Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. Accommodates 16-14 AWG, compatible with #10 Stud (M5), are blue in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
EV14-10RB-Q
GTIN
00613056367326
UPC
613056367326
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31212;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,375

Location search:

Greater Odessa Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
250 View Store

* All prices subject to change.

Begin Live Chat