F3X3LG6 - 3" X 3" Slotted Wiring Duct, Light Gray

Panduit

  • $83.28 (Per 6 Feet)
  • $13.88 (Per Foot)

  • $83.28 (Per 6 Feet)

  • $832.80 (Per 60 Feet)
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
F3X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
F3X3LG6
Description
3" X 3" Slotted Wiring Duct, Light Gray
The F3X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 3" (76.2 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375776 / 0074983375776 / 00074983375776
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$13.88 (Per Foot)
Carton
$83.28 (Per 6 Feet)
Standard Packaging
$832.80 (Per 60 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
102 Feet
Resources
Images
 
 
F3X3LG6 - Video
 
F3X3LG6 - Small Image
 
F3X3LG6 - Large Image
Other Links
 
 
F3X3LG6 - Other
 
F3X3LG6 - Other
Brochures
 
 
F3X3LG6 - Brochure
Attachments
 
 
F3X3LG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F3X3LG6.
Jump To:

Cross Referenced

These items are similar to F3X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F3X3LG6 Panduit 00074983375776
8800753 Rittal 00639889380691
TY3X3NPG6 Thomas & Betts 00786210957166
SLHD3X3G4 HellermannTyton 00089306114185

* All prices subject to change.

Begin Live Chat