FSD8012D - 14AWG 5/8" SNGL Wire Insltd Ferrule

Panduit®

  • $224.69 (Per 500)
  • $0.45 (Each)

  • $224.69 (Per 500)

  • $449.38 (Per 1,000)

In-Stock: 16,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD8012D
Manufacturer
Panduit®
Manufacturer's Part Number
FSD80-12-D
Description
14AWG 5/8" SNGL Wire Insltd Ferrule
Covered Ferrules Single Wire Blue Din End Sleeve, 14 Awg, 12MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762606 / 0074983762606 / 00074983762606
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.45 (Each)
Carton
$224.69 (Per 500)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
16,000
Resources
Images
 
 
FSD8012D - Video
 
FSD8012D - Small Image
 
FSD8012D - Large Image
Brochures
 
 
FSD8012D - Brochure
Tech Bulletins
 
 
FSD8012D - Tech Bulletin
Other Links
 
 
FSD8012D - Other
 
FSD8012D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
14
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
Description
14AWG 5/8" SNGL WIRE INSLTD FERRULE
Extra Long Description
PAN FSD80-12-D Pan-Term® FSD80-12-D
Long Description
Covered ferrules single wire blue DIN end sleeve, 14 AWG, 12mm pin length.
Product Type
Pan-Term® FSD80-12-D Covered Single Wire Ferrules
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FSD80-12-D
GTIN
00074983762606
UPC
074983762606
Taxonomies, Classifications, and Categories
Type
Covered Single Wire Ferrule
Availability
Minimum Qty
500
Packaging
Weight per each
0.0005
Carton
500
Uses, Certifications, and Standards
Mounting
5/8
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,000

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
16,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat