G1X1LG6A - SLTD Wiring Duct

Panduit

  • $44.10 (Per 6 Feet)
  • $7.35 (Per Foot)

  • $44.10 (Per 6 Feet)

  • $882.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X1LG6A
Manufacturer
Panduit
Manufacturer's Part Number
G1X1LG6-A
Description
SLTD Wiring Duct
The G1X1LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Adhesive and Mounting Holes Provided. 1.0" X 1.0" (25.4 MM X 25.4 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983639984 / 0074983639984 / 00074983639984
Weight per unit
0.752 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$7.35 (Per Foot)
Carton
$44.10 (Per 6 Feet)
Standard Packaging
$882.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
96 Feet
Resources
Attachments
 
 
G1X1LG6A - Specification Sheet
Images
 
 
G1X1LG6A - Video
 
G1X1LG6A - Small Image
 
G1X1LG6A - Large Image
Other Links
 
 
G1X1LG6A - Other
 
G1X1LG6A - Other
Brochures
 
 
G1X1LG6A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96 Feet