G1X2LG6 - Panduit G1X2LG6 Wide Slot

Panduit

  • $8.51 (Each)
  • $8.51 (Each)

  • $51.06 (Per 6)

  • $1,021.20 (Per 120)

In-Stock: 42 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1X2LG6
Description
Panduit G1X2LG6 Wide Slot
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545445 / 0074983545445 / 00074983545445
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.51 (Each)
Carton
$51.06 (Per 6)
Standard Packaging
$1,021.20 (Per 120)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
42
Resources
Attachments
 
 
G1X2LG6 - Specification Sheet
Other Links
 
 
G1X2LG6 - Other
 
G1X2LG6 - Other
Tech Bulletins
 
 
G1X2LG6 - Tech Bulletin
Brochures
 
 
G1X2LG6 - Brochure
Images
 
 
G1X2LG6 - Video
 
G1X2LG6 - Small Image
 
G1X2LG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
NA
Size
1.26 x 2.12
Width
1.25
Descriptions
Description
PANDUIT G1X2LG6 WIDE SLOT
Extra Long Description
PAN G1X2LG6 Panduct® G1X2LG6 Base W
Long Description
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.0" x 2.0" (25.4 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® G1X2LG6 Base Wiring Duct
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G1X2LG6
GTIN
00074983545445
UPC
074983545445
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Packaging
Weight per each
1.275
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Standard
RoHS Compliant, UL Recognized, CE Compliant, BABA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
42 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat