G1X2LG6 - Panduit G1X2LG6 Wide Slot

Panduit

  • $8.51 (Each)
  • $8.51 (Each)

  • $51.06 (Per 6)

  • $1,021.20 (Per 120)
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
G1X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1X2LG6
Description
Panduit G1X2LG6 Wide Slot
The G1X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545445 / 0074983545445 / 00074983545445
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.51 (Each)
Carton
$51.06 (Per 6)
Standard Packaging
$1,021.20 (Per 120)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Attachments
 
 
G1X2LG6 - Specification Sheet
Other Links
 
 
G1X2LG6 - Other
 
G1X2LG6 - Other
Tech Bulletins
 
 
G1X2LG6 - Tech Bulletin
Brochures
 
 
G1X2LG6 - Brochure
Images
 
 
G1X2LG6 - Video
 
G1X2LG6 - Small Image
 
G1X2LG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Distribution Centers

Location Stock Available
Tampa
42 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G1X2LG6.
Jump To:

Cross Referenced

These items are similar to G1X2LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5063 ABB Low Voltage Products n/a
QD100X225SG ABB Low Voltage Products n/a
T1-1022G IBOCO n/a
G1X2LG6 Panduit 00074983545445
T1X2TG Thomas & Betts n/a
TY1x2WPG6 Thomas & Betts 786210956534
181-12004 HellermannTyton 89306291947
184-12001 HellermannTyton 89306292722
SL1X2G4 HellermannTyton 00089306048442

* All prices subject to change.

Begin Live Chat