GPL461 - 3" Ips 2/0-250 GRND Clamp

Panduit

  • $216.83 (Each)
  • $216.83 (Each)

  • $21,682.52 (Per 100)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL461
Manufacturer
Panduit
Manufacturer's Part Number
GPL461
Description
3" Ips 2/0-250 GRND Clamp
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 3" Ips.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983605071 / 0074983605071 / 00074983605071
Weight per unit
2.1199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.83 (Each)
Carton
$216.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
GPL461 - Small Image
 
GPL461 - Large Image
Tech Bulletins
 
 
GPL461 - Tech Bulletin
Other Links
 
 
GPL461 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
4.25
Descriptions
Description
3" IPS 2/0-250 GRND CLAMP
extra long description
PAN GPL-46-1 StructuredGround™ GPL-
Long Description
Bronze grounding clamp, .365-.575" wire dia. range, 3" IPS.
Product Type
Structuredground™ GPL-46-1 Bronze Grounding Clamp, U-Bolt, S
Manufacturer Information
Manufacturers Part Number
GPL461
Brand
PANDUIT
GTIN
00074983605071
UPC
074983605071
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight per each
2.1199
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat