H100X034H1TB - .34X1" 5000LBL WHT HS

Panduit Corporation

  • $2705.06 (Per Roll)
  • $2,705.06 (Per Roll)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H100X034H1TB
Manufacturer
Panduit Corporation
Manufacturer's Part Number
H100X034H1T-B
Description
.34X1" 5000LBL WHT HS
The H100X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 1" (8.6 MM X 25.4 MM). Color White. 5000 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522255 / 0074983522255 / 00074983522255
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$2,705.06 (Per Roll)
Stock Availability
Nacogdoches
0 Rolls (Find nearest stock)
All Stores
3 Rolls
Resources
Images
 
 
H100X034H1TB - Small Image
 
H100X034H1TB - Large Image
Other Links
 
 
H100X034H1TB - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Size
1.00 x 0.34
Length
NA
Descriptions
Product Type
H100X034H1T-B Heatshrink, Po, White, Mil Grade, 5000 LBLS, T
extra long description
PAN H100X034H1T-B H100X034H1T-B Hea
Description
.34X1" 5000LBL WHT HS
Long Description
The H100X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 1" (8.6 mm x 25.4 mm). Color White. 5000 labels per roll.
Additional Information
labels per package
5000
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
H100X034H1T-B
GTIN
00074983522255
UPC
074983522255
Taxonomies, Classifications, and Categories
Type
Heat Shrink Label
Packaging
Weight per roll
5.35
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3 Rolls

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of H100X034H1TB.
Jump To:

Cross Referenced

These items are similar to H100X034H1TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H100X034H1T-B Panduit 00074983522255

* All prices subject to change.

Begin Live Chat